Motion
23056 CAC/C08W506

SKF
23056 CAC/C08W506

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Straight Bore, Open
Mi Item #00066359
MFR #23056 CAC/C08W506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23056 CAC/C08W506

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Straight Bore, Open
Mi Item #00066359
MFR #23056 CAC/C08W506

Mfr description
23056 CAC/C08W506 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    106 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)