Motion
23056-E1A-K-MB1-C3

FAG (SCHAEFFLER)
23056-E1A-K-MB1-C3

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00066372
MFR #23056-E1A-K-MB1-C3
Price$9,691.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23056-E1A-K-MB1-C3

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00066372
MFR #23056-E1A-K-MB1-C3

Mfr description
23056-BEA-XL-K-MB1-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9,691.58/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    106 mm
  • Weight
    114.84 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1740 rpm
  • Maximum Speed
    1960 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4047643158763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)