Motion
23068-MB-T52BW

FAG (SCHAEFFLER)
23068-MB-T52BW

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Straight Bore, Open, C0
MI ITEM #00066461
MFR #23068-MB-T52BW
Your Price$24,914.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23068-MB-T52BW

Spherical Roller Bearing - 340 mm ID, 520 mm OD, 133 mm Width, Straight Bore, Open, C0
MI ITEM #00066461
MFR #23068-MB-T52BW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$24,914.42/each(List $31,143.02)

Overview

Mfr description
23068-BEA-XL-MB1-T52BW SPHERICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1540 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Outer Ring Width
    2.6770 in | 68 mm
  • Fillet Radius
    4.00 mm
  • Series
    230
  • UPC_NO
    4047643260350
  • Weight
    232.10 lbs
  • Maximum Speed
    1.170 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 222S, split spherical roller bearings, with inch size bearing bore
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text