Motion
23072 CACK/C4W33

SKF
23072 CACK/C4W33

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, C4
MI ITEM #00066516
MFR #23072 CACK/C4W33
Your Price$25,526.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23072 CACK/C4W33

Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Tapered 1:12 Bore, C4
MI ITEM #00066516
MFR #23072 CACK/C4W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25,526.84/each(List $31,908.55)

Overview

Mfr description
23072 CACK C4 W33 BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C4

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Hole and groove
  • Operating Temperature Range
    392 Degrees °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Bearing steel
  • Application
    Heavy Duty
  • Finish Coating
    None
  • Series
    Spherical Roller 230 Series
  • Manufacturer Upc Number
    7316571250595
  • UPC_NO
    7316571250595
  • Weight
    276.46 lbs
  • Coating
    None
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C4
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text