Motion
23080 CAC/C08W509

SKF
23080 CAC/C08W509

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Straight Bore, CN
Mi Item #00066549
MFR #23080 CAC/C08W509
Price$33,277.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23080 CAC/C08W509

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Straight Bore, CN
Mi Item #00066549
MFR #23080 CAC/C08W509

Mfr description
23080 CAC/C08W509 SPHERICAL ROLLER BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0, C08(ABEC 5), Spec Feature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33,277.78/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    148 mm
  • Precision Rating
    Not Rated
  • Weight
    392.42 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0, C08(ABEC 5), Spec Feature
  • Dynamic Load Capacity
    767273 lbf
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576655944
  • Max Rpm
    1100 rpm
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    230
  • Static Load Capacity
    1281411 lbf
  • UPC_NO
    7316576655944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)