Motion
23080EMBW509C08

TIMKEN
23080EMBW509C08

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Straight Bore, Open, C0
MI ITEM #00066550
MFR #23080EMBW509C08
Your Price$37,036.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23080EMBW509C08

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Straight Bore, Open, C0
MI ITEM #00066550
MFR #23080EMBW509C08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37,036.62/each(List $46,295.78)

Overview

Mfr description
23080 YMB W509 C08 BRG
  • (W509) Bearing inspected to certain quality control requirements
  • Standard lubrication holes and groove in outer ring
  • Inner ring lubrication holes
  • May have tapped lifting holes in face of outer ring to facilitate lifting and handling |(C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    690 rpm
  • Operating Temperature Range
    -65 to +392 °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    230
  • Manufacturer Upc Number
    087796187863
  • UPC_NO
    087796187863
  • Weight
    326.44 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text