Motion
23084 CA/W33

SKF
23084 CA/W33

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Straight Bore, Open, CN
Mi Item #00066561
MFR #23084 CA/W33
Price$58,069.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23084 CA/W33

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 150 mm Width, Straight Bore, Open, CN
Mi Item #00066561
MFR #23084 CA/W33

Mfr description
23084 CA/W33 BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58,069.67/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    150 mm
  • Weight
    399.04 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Heavy Duty
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316577036483
  • Max Rpm
    1100 rpm
  • Maximum Speed
    1100 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    Spherical Roller 230 Series
  • UPC_NO
    7316577036483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)