Motion
23088MB.H140

FAG (SCHAEFFLER)
23088MB.H140

Spherical Roller Bearing - 440 mm ID, 650 mm OD, 157 mm Width, Straight Bore, Open, C0
Mi Item #00066589
MFR #23088MB.H140
Price$46,340.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23088MB.H140

Spherical Roller Bearing - 440 mm ID, 650 mm OD, 157 mm Width, Straight Bore, Open, C0
Mi Item #00066589
MFR #23088MB.H140

Mfr description
23088-BEA-XL-MB1-H140 SPHERICAL ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46,340.60/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    157 mm
  • Precision Rating
    Not Rated
  • Weight
    409.20 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1190 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4054364497842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)