Motion
1726212-2RS1

SKF
1726212-2RS1

Ball Insert Bearing - Cylindrical Bore, 60 mm ID
MI ITEM #00066667
MFR #1726212-2RS1
Your Price$270.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
1726212-2RS1

Ball Insert Bearing - Cylindrical Bore, 60 mm ID
MI ITEM #00066667
MFR #1726212-2RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$270.59/each(List $311.18)

Overview

Mfr description
1726212-2RS1 BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    22 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Operating Temperature Range
    -40 to +210 °F
  • Radial Dynamic Load Capacity
    52.7 kN
  • Radial Static Load Capacity
    36 kN
  • Finish Coating
    Uncoated
  • Max Rpm
    4000 rpm
  • Seal Type
    Contact Seal
  • Series
    17262
  • UPC_NO
    7316570435030
  • Weight
    1.76 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text