Specifications
Dimensions
- Bore Diameter170 mm
- Fillet Radius2.10 mm
- Outside Diameter280 mm
- Overall Width88 mm
- Precision RatingNot Rated
- Weight44.88 lbs
Details
- ApplicationVibratory Applications
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialBrass Cage
- Cage TypeRoller Guided
- Closure TypeOpen
- Finish CoatingUncoated
- Internal ClearanceC4
- Lubrication Hole TypeLubrication Groove & Hole
- Max Rpm2400 rpm
- Operating Temperature Range-30 of +200 °C
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series231
- UPC_NO4026677872166
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)