Motion
23152KYMBW507C08

TIMKEN
23152KYMBW507C08

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00067059
MFR #23152KYMBW507C08
List Price$19,888.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23152KYMBW507C08

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00067059
MFR #23152KYMBW507C08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,888.24/each for your price

Overview

Mfr description
23152 KYMB W507 C08 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Cage Material
    Bronze
  • Series
    231
  • UPC_NO
    087796176911
  • Weight
    197.00 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text