Motion
23152CAG3MKC4W507-TL

NSK CORP, BEARING DIV
23152CAG3MKC4W507-TL

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #00067061
MFR #23152CAG3MKC4W507-TL
Price$15,187.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23152CAG3MKC4W507-TL

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #00067061
MFR #23152CAG3MKC4W507-TL

Mfr description
23152CAG3MKC4W507-TL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15,187.76/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    144 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    144 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    191.80 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 231, TL: Tough and Long life steel
  • Dynamic Load Capacity
    2160000 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176889332
  • Max Rpm
    800 rpm
  • Maximum RPM (Grease)
    600 rpm
  • Maximum Speed
    800 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Series
    231
  • Static Load Capacity
    3750000 N
  • UPC_NO
    029176889332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)