Motion
23156 CACK/W33

SKF
23156 CACK/W33

Spherical Roller Bearing - 280 mm ID, 460 mm OD, 146 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #00067081
MFR #23156 CACK/W33
Your Price$15,211.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23156 CACK/W33

Spherical Roller Bearing - 280 mm ID, 460 mm OD, 146 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #00067081
MFR #23156 CACK/W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,211.21/each(List $19,014.01)

Overview

Mfr description
23156 CACK W33 BRG (CANADA ONLY)
  • Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C0,

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    2
  • Max Rpm
    1300 rpm
  • Operating Temperature Range
    392 Degrees °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Bearing steel
  • Application
    Heavy Duty
  • Finish Coating
    None
  • Fillet Radius
    4 mm
  • Series
    Spherical Roller 231 Series
  • Manufacturer Upc Number
    7316576656590
  • UPC_NO
    7316576656590
  • Weight
    239.42 lbs
  • Locating
    None
  • Maximum Speed
    1300 rpm
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C0,
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text