Motion
23160CAG3MKC4P55W5TL

NSK CORP, BEARING DIV
23160CAG3MKC4P55W5TL

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #00067084
MFR #23160CAG3MKC4P55W5TL
Your Price$21,670.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23160CAG3MKC4P55W5TL

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #00067084
MFR #23160CAG3MKC4P55W5TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21,670.15/each(List $26,298.90)

Overview

Mfr description
23160CAG3MKC4P55W5TL SPHERICAL ROLLER

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2670000 N
  • Country of Origin
    JP
  • Static Load Capacity
    4800000 N
  • Maximum RPM (Grease)
    500 rpm
  • Cage Material
    Brass Cage
  • Application
    Paper Machine Dryer Cans
  • Series
    Spherical Roller 231 Series
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176905605
  • UPC_NO
    029176905605
  • Harmonization Code
    8482300080
  • Weight
    271.17 lbs
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text