Motion
23160CAMP55W509

NSK CORP, BEARING DIV
23160CAMP55W509

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Straight Bore, Open, C0
MI ITEM #00067131
MFR #23160CAMP55W509
Your Price$20,435.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23160CAMP55W509

Spherical Roller Bearing - 300 mm ID, 500 mm OD, 160 mm Width, Straight Bore, Open, C0
MI ITEM #00067131
MFR #23160CAMP55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20,435.33/each(List $25,046.57)

Overview

Mfr description
23160CAMP55W509 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Groove And Holes In Inner And Outer Rings
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3350000 N
  • Country of Origin
    JP
  • Static Load Capacity
    4800000 N
  • Maximum RPM (Grease)
    500 rpm
  • Cage Material
    Brass Cage
  • Application
    General Machinery, Paper Machines
  • Series
    Spherical Roller 231 Series
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176825774
  • UPC_NO
    029176825774
  • Harmonization Code
    8482300080
  • Weight
    330.69 lbs
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text