Motion
23164CAMP55W509

NSK CORP, BEARING DIV
23164CAMP55W509

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Straight Bore
MI ITEM #00067165
MFR #23164CAMP55W509
Your Price$34,276.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23164CAMP55W509

Spherical Roller Bearing - 320 mm ID, 540 mm OD, 176 mm Width, Straight Bore
MI ITEM #00067165
MFR #23164CAMP55W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34,276.12/each(List $42,010.53)

Overview

Mfr description
23164CAMP55W509 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3850000 N
  • Country of Origin
    JP
  • Static Load Capacity
    5500000 N
  • Maximum RPM (Grease)
    480 rpm
  • Series
    231
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176825910
  • UPC_NO
    029176825910
  • Harmonization Code
    8482300080
  • Weight
    353.71 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text