Motion
23172 CAC/C08W507

SKF
23172 CAC/C08W507

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Straight Bore, CN
MI ITEM #00067224
MFR #23172 CAC/C08W507
Your Price$44,341.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23172 CAC/C08W507

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Straight Bore, CN
MI ITEM #00067224
MFR #23172 CAC/C08W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44,341.69/each(List $55,427.11)

Overview

Mfr description
23172 CAC C08 W507 BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0, C08(ABEC 5), Spec Feature

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    Double Row
  • Dynamic Load Capacity
    1015012 lbf
  • Static Load Capacity
    1562422 lbf
  • Max Rpm
    1000 rpm
  • Operating Temperature Range
    Maximum of +390 °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Bearing steel
  • Precision Rating
    Not Rated
  • Finish Coating
    None
  • Fillet Radius
    4.00 mm
  • Series
    231
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316577612397
  • UPC_NO
    7316577612397
  • Weight
    542.56 lbs
  • Coating
    None
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C0, C08(ABEC 5), Spec Feature
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text