Motion
23176-K-MB-T52BW

FAG (SCHAEFFLER)
23176-K-MB-T52BW

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00067261
MFR #23176-K-MB-T52BW
Your Price$50,308.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23176-K-MB-T52BW

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00067261
MFR #23176-K-MB-T52BW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$50,308.87/each(List $62,886.09)

Overview

Mfr description
23176-BEA-XL-K-MB1-T52BW SPHERICAL

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1050 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    231
  • UPC_NO
    4054364583002
  • Weight
    510.40 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text