Motion
23176 CAK/C08W507

SKF
23176 CAK/C08W507

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Tapered 1:12 Bore, Open, C1
MI ITEM #00067262
MFR #23176 CAK/C08W507
Your Price$53,793.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23176 CAK/C08W507

Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Tapered 1:12 Bore, Open, C1
MI ITEM #00067262
MFR #23176 CAK/C08W507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$53,793.49/each(List $67,241.86)

Overview

Mfr description
23176 CAK/C08W507 BRG
  • Radial Spherical Roller Bearing two rows

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Internal Clearance
    C1
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Number Of Rows
    2
  • Max Rpm
    1000 rpm
  • Operating Temperature Range
    Maximum of +390 °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    231
  • UPC_NO
    7316577612380
  • Weight
    546.53 lbs
  • Locating
    None
  • Maximum Speed
    1000 rpm
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Machined Brass cage, C0, C08(ABEC 5), Spec Feature
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text