Motion
ECB 23184 CAK C3 W33

SKF
ECB 23184 CAK C3 W33

Spherical Roller Bearing - 420 mm ID, 700 mm OD, 224 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00067327
MFR #ECB 23184 CAK C3 W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECB 23184 CAK C3 W33

Spherical Roller Bearing - 420 mm ID, 700 mm OD, 224 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00067327
MFR #ECB 23184 CAK C3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23184 CAK HA3 C3 W33 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Holes on Outer Ring
  • Operating Temperature Range
    392 Degrees °F
  • Cage Material
    Brass Cage
  • Application
    Heavy Duty
  • Series
    231
  • UPC_NO
    7316570998511
  • Weight
    837.54 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text