Motion
23192K.MB.C3.T52BW

FAG (SCHAEFFLER)
23192K.MB.C3.T52BW

Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00067366
MFR #23192K.MB.C3.T52BW
Price$96,536.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23192K.MB.C3.T52BW

Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00067366
MFR #23192K.MB.C3.T52BW

Mfr description
23192-BEA-XL-K-MB1-T52BW-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96,536.97/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Fillet Radius
    6.00 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    240 mm
  • Precision Rating
    Not Rated
  • Weight
    952.60 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    880 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    4047643252867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)