Motion
23196MB
Spherical Roller Bearing - 480 mm ID, 790 mm OD, 248 mm Width, Straight Bore, Open, C0
Mi Item #00067391
MFR #23196MB
Price$122,824.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 480 mm ID, 790 mm OD, 248 mm Width, Straight Bore, Open, C0
Mi Item #00067391
MFR #23196MB

Mfr description
23196-BEA-XL-MB1 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122,824.74/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Fillet Radius
    6.00 mm
  • Outside Diameter  
    790 mm
  • Overall Width  
    248 mm
  • Precision Rating
    Not Rated
  • Weight
    1100.00 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Description
    Spherical roller bearing 231..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    840 rpm
  • Maximum Speed
    740 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    231
  • UPC_NO
    4054369229172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)