Motion
23196 CA/W33

SKF
23196 CA/W33

Spherical Roller Bearing - 480 mm ID, 790 mm OD, 248 mm Width, Straight Bore, Open, CN
Mi Item #00067394
MFR #23196 CA/W33
Price$121,099.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23196 CA/W33

Spherical Roller Bearing - 480 mm ID, 790 mm OD, 248 mm Width, Straight Bore, Open, CN
Mi Item #00067394
MFR #23196 CA/W33

Mfr description
23196 CA/W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121,099.56/each

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    790 mm
  • Overall Width  
    248 mm
  • Weight
    1069.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)