Motion
23222 MB C3 W33

ROLLWAY
23222 MB C3 W33

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.80 mm Width, Straight Bore, Open, C3
MI ITEM #00067469
MFR #23222 MB C3 W33
List Price$4,966.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
23222 MB C3 W33

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 69.80 mm Width, Straight Bore, Open, C3
MI ITEM #00067469
MFR #23222 MB C3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,966.95/each for your price

Overview

Mfr description
23222 MB C3 W33 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    3 Oil Holes & Lubrication Groove
  • Max Operating Temperature
    302 °F
  • Cage Material
    Brass Cage
  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Precision Rating
    ISO 15-2008
  • Fillet Radius
    2.10 mm
  • Series
    232
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    637410007192
  • UPC_NO
    637410007192
  • Weight
    21.00 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text