Motion
23188 CAK C083 W507

SKF
23188 CAK C083 W507

Spherical Roller Bearing - 440 mm ID, 720 mm OD, 226 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00067570
MFR #23188 CAK C083 W507
Price$108,892.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23188 CAK C083 W507

Spherical Roller Bearing - 440 mm ID, 720 mm OD, 226 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00067570
MFR #23188 CAK C083 W507

Mfr description
23188 CAK/C083W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108,892.62/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Outside Diameter  
    720 mm
  • Overall Width  
    226 mm
  • Weight
    842.83 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    1397188 lbf
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577650849
  • Max Operating Temperature
    392 °F
  • Maximum RPM (Grease)
    340 rpm
  • Number Of Rows
    Double Row
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    231
  • Static Load Capacity
    2248089 lbf
  • UPC_NO
    7316577650849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)