Motion
23272CAMKC3P55W507

NSK CORP, BEARING DIV
23272CAMKC3P55W507

Spherical Roller Bearing - 360 mm ID, 650 mm OD, 232 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00068038
MFR #23272CAMKC3P55W507
Price$74,045.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23272CAMKC3P55W507

Spherical Roller Bearing - 360 mm ID, 650 mm OD, 232 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00068038
MFR #23272CAMKC3P55W507

Mfr description
23272CAMKC3P55W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74,045.18/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    232 mm
  • Weight
    771.62 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 232
  • Dynamic Load Capacity
    4800000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176792922
  • Max Rpm
    500 rpm
  • Maximum RPM (Grease)
    380 rpm
  • Maximum Speed
    500 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Series
    232
  • Static Load Capacity
    8550000 N
  • UPC_NO
    029176792922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)