Motion
23272BK.MB.C4.T52BW

FAG (SCHAEFFLER)
23272BK.MB.C4.T52BW

Spherical Roller Bearing - 360 mm ID, 650 mm OD, 232 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #00068047
MFR #23272BK.MB.C4.T52BW
List Price$78,322.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23272BK.MB.C4.T52BW

Spherical Roller Bearing - 360 mm ID, 650 mm OD, 232 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #00068047
MFR #23272BK.MB.C4.T52BW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78,322.57/each for your price

Overview

Mfr description
23272-BEA-XL-K-MB1-T52BW-C4

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    980 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    5.00 mm
  • Series
    232
  • UPC_NO
    4047643274289
  • Weight
    741.40 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text