Motion
23268CAMC3P55W507

NSK CORP, BEARING DIV
23268CAMC3P55W507

Spherical Roller Bearing - 340 mm ID, 620 mm OD, 224 mm Width, Straight Bore
Mi Item #00068058
MFR #23268CAMC3P55W507
Price$53,740.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23268CAMC3P55W507

Spherical Roller Bearing - 340 mm ID, 620 mm OD, 224 mm Width, Straight Bore
Mi Item #00068058
MFR #23268CAMC3P55W507

Mfr description
23268CAMC3P55W507 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53,740.03/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    224 mm
  • Weight
    644.10 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    4400000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176768408
  • Maximum RPM (Grease)
    450 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    7800000 N
  • UPC_NO
    029176768408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)