Motion
23272CAME4
Spherical Roller Bearing - 360 mm ID, 650 mm OD, 232 mm Width, Straight Bore
Mi Item #00068063
MFR #23272CAME4
Price$60,412.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 360 mm ID, 650 mm OD, 232 mm Width, Straight Bore
Mi Item #00068063
MFR #23272CAME4

Mfr description
23272 CAM E4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60,412.99/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    232 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176078316
  • Maximum RPM (Grease)
    380 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    1922116.95 lbf
  • UPC_NO
    029176078316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)