Motion
23284 CAK/C08W507

SKF
23284 CAK/C08W507

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, C1
Mi Item #00068120
MFR #23284 CAK/C08W507
Price$89,157.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23284 CAK/C08W507

Spherical Roller Bearing - 420 mm ID, 760 mm OD, 272 mm Width, Tapered 1:12 Bore, Open, C1
Mi Item #00068120
MFR #23284 CAK/C08W507

Mfr description
23284 CAK C08 W507 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89,157.77/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Fillet Radius
    6.00 mm
  • Outside Diameter  
    760 mm
  • Overall Width  
    272 mm
  • Precision Rating
    Not Rated
  • Weight
    1245.39 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C1
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    630 rpm
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • UPC_NO
    7316576658150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)