Motion
23926EMW20C3

TIMKEN
23926EMW20C3

Spherical Roller Bearing - 130 mm ID, 180 mm OD, 37 mm Width, Straight Bore, Open, C3
Mi Item #00068183
MFR #23926EMW20C3
Price$2,223.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23926EMW20C3

Spherical Roller Bearing - 130 mm ID, 180 mm OD, 37 mm Width, Straight Bore, Open, C3
Mi Item #00068183
MFR #23926EMW20C3

Mfr description
23926 EM W20 C3 BRG
  • (W20) Outer ring has lubrication holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,223.66/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    37 mm
  • Weight
    6.18 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Holes on Outer Ring
  • Manufacturer Upc Number
    087796031999
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    239
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796031999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)