Motion
23932CAMW507
Spherical Roller Bearing - 160 mm ID, 220 mm OD, 45 mm Width, Straight Bore, Open, C0
Mi Item #00068189
MFR #23932CAMW507
Price$3,065.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 160 mm ID, 220 mm OD, 45 mm Width, Straight Bore, Open, C0
Mi Item #00068189
MFR #23932CAMW507

Mfr description
23932CAMW507 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,065.08/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    45 mm
  • Weight
    11.31 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    450000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176827389
  • Maximum Speed
    1400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    239
  • Static Load Capacity
    675000 N
  • UPC_NO
    029176827389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)