Motion
23948CAMC3W507

NSK CORP, BEARING DIV
23948CAMC3W507

Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Straight Bore, Open, C3
MI ITEM #00068232
MFR #23948CAMC3W507
Your Price$5,247.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23948CAMC3W507

Spherical Roller Bearing - 240 mm ID, 320 mm OD, 60 mm Width, Straight Bore, Open, C3
MI ITEM #00068232
MFR #23948CAMC3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,247.31/each(List $6,296.78)

Overview

Mfr description
23948CAMC3W507 SPHERICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    795000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1300000 N
  • Maximum RPM (Grease)
    950 rpm
  • Max Rpm
    1200 rpm
  • Cage Material
    Brass Cage
  • Fillet Radius
    2 mm
  • Series
    239
  • Manufacturer Upc Number
    029176807985
  • UPC_NO
    029176807985
  • Harmonization Code
    8482300080
  • Weight
    30.86 lbs
  • Prop 65 Statement
  • Maximum Speed
    1200 rpm
  • Description
    Spherical Roller Bearing, Series 239
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text