Motion
23960-B-MB
Spherical Roller Bearing - 300 mm ID, 420 mm OD, 90 mm Width, Straight Bore, Open, C0
MI ITEM #00068260
MFR #23960-B-MB
Price$13,645.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 300 mm ID, 420 mm OD, 90 mm Width, Straight Bore, Open, C0
MI ITEM #00068260
MFR #23960-B-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,645.95/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    90 mm
  • Precision Rating
    Not Rated
  • Weight
    88.00 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 239..-B-MB, symmetric 3 ribs
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    1200 rpm
  • Maximum Speed
    1.780 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    239
  • UPC_NO
    4012801193894

Overview

Mfr description
23960-B-MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text