Motion
23968-MB-W209B

FAG (SCHAEFFLER)
23968-MB-W209B

Spherical Roller Bearing - 340 mm ID, 460 mm OD, 90 mm Width, Straight Bore, Open, C0
MI ITEM #00068272
MFR #23968-MB-W209B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23968-MB-W209B

Spherical Roller Bearing - 340 mm ID, 460 mm OD, 90 mm Width, Straight Bore, Open, C0
MI ITEM #00068272
MFR #23968-MB-W209B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    90 mm
  • Precision Rating
    Not Rated
  • Weight
    95.70 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Max Rpm
    1100 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • UPC_NO
    4012801193955

Overview

Mfr description
23968-MB-W209B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text