Overview
Mfr description
ECB 23968 CAC W33 BRG
Specifications
- Bore TypeStraight
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeBrass
- Closure TypeOpen
- Internal ClearanceC0
- Lubrication Hole TypeHoles on Outer Ring
- Operating Temperature Range392 Degrees °F
- Cage MaterialBronze
- ApplicationHeavy Duty
- Series0
- UPC_NO7316571220079
- Weight103.32 lbs
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data