Motion
23976L1W33

NTN
23976L1W33

Spherical Roller Bearing - 380 mm ID, 520 mm OD, 106 mm Width, Straight Bore, Open, CN
MI ITEM #00068292
MFR #23976L1W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
23976L1W33

Spherical Roller Bearing - 380 mm ID, 520 mm OD, 106 mm Width, Straight Bore, Open, CN
MI ITEM #00068292
MFR #23976L1W33

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23976L1W33 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Max Rpm
    770 rpm
  • Operating Temperature Range
    to
  • Cage Material
    Brass Cage
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Fillet Radius
    4.00 mm
  • Series
    239
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359663549
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    148.33 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text