Overview
Mfr description
23984 YMB W507 C08 BRG
- Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds.
- With one of the broadest offerings in the industry, Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions.
- Up to 2.5° of shaft misalignment can be accommodated.
- Enhanced surface finishes
- Optimized internal geometry
- Industry-leading load ratings
- One-piece, machined-brass, land riding, finger-type cage
- (W507) Bearing inspected to certain quality control requirements
- Standard lubrication holes in and groove in outer ring
- Tapped lifting holes in face of outer ring to facilitate lifting and handling
- (C08) Inner and outer ring with P5 running accuracy and high points of eccentricity marked
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeMachined
- Closure TypeOpen
- Internal ClearanceC0
- Cage MaterialBrass Cage
- Series239
- Manufacturer Upc Number087796225831
- UPC_NO087796225831
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data