Motion
23992-B-MB
Spherical Roller Bearing - 460 mm ID, 620 mm OD, 118 mm Width, Straight Bore, Open, C0
MI ITEM #00068310
MFR #23992-B-MB
Price$61,472.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 460 mm ID, 620 mm OD, 118 mm Width, Straight Bore, Open, C0
MI ITEM #00068310
MFR #23992-B-MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61,472.87/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    118 mm
  • Precision Rating
    Not Rated
  • Weight
    244.20 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 239..-B-MB, symmetric 3 ribs
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    750 rpm
  • Maximum Speed
    1.080 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    239
  • UPC_NO
    4012801300438

Overview

Mfr description
23992-B-MB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text