Motion
24048 CCK30/HA3C3W33

SKF
24048 CCK30/HA3C3W33

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 118 mm Width, Tapered 1:30 Bore, C3
MI ITEM #00068356
MFR #24048 CCK30/HA3C3W33
Your Price$10,400.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24048 CCK30/HA3C3W33

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 118 mm Width, Tapered 1:30 Bore, C3
MI ITEM #00068356
MFR #24048 CCK30/HA3C3W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,400.78/each(List $13,000.97)

Overview

Mfr description
24048 CCK30/HA3C3W33 BRG
  • Spherical Roller Bearing, Taper bore 1:30, Open, Steel cage, C3, Carburized inner ring

Specifications

  • Bore Type
    Tapered 1:30
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Hole and groove
  • Number Of Rows
    Double Row
  • Dynamic Load Capacity
    373857 lbf
  • Static Load Capacity
    606984 lbf
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    Maximum of +390 °F
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Precision Rating
    Not Rated
  • Finish Coating
    None
  • Fillet Radius
    2.50 mm
  • Series
    240
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316576661907
  • UPC_NO
    7316576661907
  • Weight
    94.58 lbs
  • Coating
    None
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Taper bore 1:30, Open, Steel cage, C3, Carburized inner ring
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text