Motion
24052CAMW507
Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Straight Bore, Open, C0
Mi Item #00068360
MFR #24052CAMW507
Price$15,914.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Straight Bore, Open, C0
Mi Item #00068360
MFR #24052CAMW507

Mfr description
24052CAMW507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,914.65/each

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Fillet Radius
    4.00 mm
  • Outer Ring Width
    140 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    140 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    165.35 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 240, Nsk Hps: High Performance Capacity
  • Dynamic Load Capacity
    2270000 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176091278
  • Max Rpm
    850 rpm
  • Maximum RPM (Grease)
    630 rpm
  • Maximum Speed
    850 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Static Load Capacity
    3500000 N
  • UPC_NO
    029176091278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)