Motion
24052BK30MB

FAG (SCHAEFFLER)
24052BK30MB

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #00068369
MFR #24052BK30MB
List Price$17,115.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24052BK30MB

Spherical Roller Bearing - 260 mm ID, 400 mm OD, 140 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #00068369
MFR #24052BK30MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,115.21/each for your price

Overview

Mfr description
24052-BE-XL-K30

Specifications

  • Bore Type
    Tapered 1:30
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    1330 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    3.00 mm
  • Series
    240
  • UPC_NO
    4012802627169
  • Weight
    143.00 lbs
  • Maximum Speed
    1.510 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 240..-BE-K30, main dimensions to DIN 635-2, with tapered bore, taper 1:30
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text