Overview
Mfr description
24052-B-K30-MB-C3 DOUBLE ROW SPHERICAL
Specifications
- Bore TypeTapered 1:30
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Internal ClearanceC3
- Lubrication Hole TypeLubrication Groove & Hole
- Max Rpm1330 rpm
- Operating Temperature Range-30 of +200 °C
- Cage MaterialBrass Cage
- Bearing MaterialSteel
- Precision RatingNot Rated
- Finish CoatingUncoated
- Fillet Radius3.00 mm
- Series240
- UPC_NO4012801194433
- Weight143.00 lbs
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data