Motion
24056 CAM E4 C3

NSK CORP, BEARING DIV
24056 CAM E4 C3

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 140 mm Width, Straight Bore, Open, C3
MI ITEM #00068392
MFR #24056 CAM E4 C3
Your Price$14,875.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24056 CAM E4 C3

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 140 mm Width, Straight Bore, Open, C3
MI ITEM #00068392
MFR #24056 CAM E4 C3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$14,875.29/each(List $18,594.11)

Overview

Mfr description
24056CAME4C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    528301.15 lbf
  • Static Load Capacity
    854274.2 lbf
  • Maximum RPM (Grease)
    600 rpm
  • Max Rpm
    1500 rpm
  • Cage Material
    Brass Cage
  • Fillet Radius
    3 mm
  • Series
    240
  • Manufacturer Upc Number
    029176022814
  • UPC_NO
    029176828065
  • Weight
    145.17 lbs
  • Maximum Speed
    1500 rpm
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text