Motion
24060KEMBW33W45A

TIMKEN
24060KEMBW33W45A

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #00068405
MFR #24060KEMBW33W45A
Price$39,961.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24060KEMBW33W45A

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 160 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #00068405
MFR #24060KEMBW33W45A

Mfr description
24060 KYMB W33 W45A BRG
  • (W33) Standard lubrication holes and groove in outer ring |(W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39,961.79/each

Specifications

Dimensions

  • Bore Diameter  
    300 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    160 mm
  • Weight
    210.67 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    087796142862
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    240
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796142862
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)