Motion
24060CAMC3W507

NSK CORP, BEARING DIV
24060CAMC3W507

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 160 mm Width, Straight Bore, Open, C3
MI ITEM #00068407
MFR #24060CAMC3W507
List Price$37,929.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24060CAMC3W507

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 160 mm Width, Straight Bore, Open, C3
MI ITEM #00068407
MFR #24060CAMC3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37,929.38/each for your price

Overview

Mfr description
24060 CAM E4 C3 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    2890000 N
  • Country of Origin
    JP
  • Static Load Capacity
    4600000 N
  • Maximum RPM (Grease)
    530 rpm
  • Max Rpm
    710 rpm
  • Cage Material
    Brass
  • Fillet Radius
    3 mm
  • Series
    240
  • Manufacturer Upc Number
    029176022821
  • UPC_NO
    029176022821
  • Harmonization Code
    8482300080
  • Weight
    92.8784 kg
  • Maximum Speed
    710 rpm
  • Description
    Spherical roller bearing, series 240, NSK HPS: High performance capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text