Motion
24080BK30W33

NTN
24080BK30W33

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, CN
MI ITEM #00068433
MFR #24080BK30W33
List Price$53,361.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
24080BK30W33

Spherical Roller Bearing - 400 mm ID, 600 mm OD, 200 mm Width, Tapered 1:30 Bore, Open, CN
MI ITEM #00068433
MFR #24080BK30W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53,361.08/each for your price

Overview

Mfr description
24080BK30W33 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:30
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Max Rpm
    600 rpm
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Cage Material
    Brass Cage
  • Bearing Material
    Through Hardened Steel
  • Fillet Radius
    5.00 mm
  • Series
    240
  • Manufacturer Upc Number
    4547359660487
  • UPC_NO
    4547359660487
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    440.92 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text