Overview
Mfr description
24060 CAC C04 W525 BRG
Specifications
- Bore TypeStraight
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeBrass
- Closure TypeOpen
- Internal ClearanceC04
- Lubrication Hole TypeHoles on Outer Ring
- Operating Temperature Range392 Degrees °F
- Cage MaterialBronze
- ApplicationHeavy Duty
- SeriesSpherical Roller 240 Series
- UPC_NO7316577610416
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data