Motion
I-26310 CAM2/W33

SKF
I-26310 CAM2/W33

Spherical Roller Bearing - 200 mm ID, 380 mm OD, 126 mm Width, Straight Bore, Open, C0
MI ITEM #00068584
MFR #I-26310 CAM2/W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
I-26310 CAM2/W33

Spherical Roller Bearing - 200 mm ID, 380 mm OD, 126 mm Width, Straight Bore, Open, C0
MI ITEM #00068584
MFR #I-26310 CAM2/W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
I 26310 CAM2 W33 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Bearing Material
    Chrome Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Series
    0
  • UPC_NO
    7316576603976
  • Weight
    154.32 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text