1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
29322E.MB
Spherical Roller Thrust Bearing - 110 mm Bore, 190 mm OD, 16 mm Width
MI ITEM #
00068642
MFR #
29322E.MB
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Thrust Bearings
FAG (SCHAEFFLER) 29322E.MB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
29322E.MB
Spherical Roller Thrust Bearing - 110 mm Bore, 190 mm OD, 16 mm Width
MI ITEM #
00068642
MFR #
29322E.MB
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
29322E.MB BRG
Specifications
Bore Diameter
110 mm
Outside Diameter
190 mm
Overall Width
16 mm
Cage Material
Brass
Series
Spherical Roller Thrust Bearing
Weight
11.84 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data